
Strong-Drive Deck Screw, 8 in L, Serrated Thread, Large Washer Head, Hex Drive, Steel
Mfr # SDWH27800GMB
Zoro # G716038530
product price:Â $415.99
/ea
Free Shipping & Returns
Key Features
Hex Drive
Application
marine and coastal applications
Finish
hot-dip galvanized
Fastener Length
8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDWH27800GMB
Zoro #
G716038530
UPC #
707392921714
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
8 in
Details
Application
marine and coastal applications
Finish
hot-dip galvanized
Drive
Hex
Material
Steel
Description
The SDWH Timber-Hex HDG screw is a 0.276 in Dia hot-dip galvanized screw suitable for marine and coastal applications. The SDWH Timber-Hex HDG screw has a SawTooth point and oversized integral washer that makes for fast installations, no predrilling or separate washer needed. Speed up your next pile job by replacing 3/4 in and 5/8 in HDG bolt/washer/nut assemblies two screws for one bolt in many conditions with the Strong-Drive SDWH Timber-Hex HDG screw. It is code listed under IAPMO-UES ER-192 and meets 2015 and 2018 IRC and IBC code requirements for several common wood framing applications.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.