Shop SIMPSON STRONG-TIE
See all product information
Create Account
Strong-Drive No. 3 Sizes X 1-1/2 in. L Star Hex Head Serrated Structural Screws
- Mfr # SDS25112-R25
- Zoro # G7696470
product price:
$
11.89
/ea
Key Features
Width In
0.500 in.
Height (In.)
1.721 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDS25112-R25
- Zoro #
- G7696470
- UPC #
- 707392962502
- Country of Origin
- United States
Dimensions
- Width In
- 0.500 in.
- Height (In.)
- 1.721 in.
Description
Simpson Strong-Tie offers a wide range of fasteners focused on the needs of the professional builder. That means that we focus on features that allow our products to install easier and perform better. We also test them for quality and performance because we know our reputation and yours, depends on it.
- • Designed for installation in Simpson Strong-Tie connectors as well as wood-to-wood applications
- • Double-barrier coating for exterior and treated-wood applications
- • Identification stamped into the head with length
- • Engineer trusted and contractor proven you can trust the quality of Simpson Strong-Tie
- • A low-speed 1/2 inch drill with a 3/8 inch hex driver is the recommended tool for installation
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.