Strong-Drive No. 5 Sizes X 4 in. L Star Low Profile Head Bold Structural Screws
- Mfr # SDWS22400DB-R50
- Zoro # G4698949
product price:
$
35.85
/ea
Key Features
System of Measurement
Inch
Screw Size
0.220 in.
Materials for Use With
Wood
Interior/Exterior
Exterior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDWS22400DB-R50
- Zoro #
- G4698949
- UPC #
- 746056005216
- Country of Origin
- United States
- System of Measurement
- Inch
- Materials for Use With
- Wood
- Interior/Exterior
- Exterior
- Item
- Wood Screw
Dimensions
- Screw Size
- 0.220 in.
- Fastener Length
- 4 in
Description
Designed to provide an easy-to-install, high-strength alternative to through-bolting and traditional lag screws. The Strong-Drive SDWS Timber screw is ideal for the contractor and do-it-yourselfer alike. It is code listed under IAPMO UES ER-192 and meets 2012 and 2015 IRC and IBC code requirements for several common wood framing applications.
- • New Patented SawTooth point ensures fast starts, reduces installation torque and eliminates the need for predrilling in most applications
- • Bold thread design provides superior holding power
- • Under-head nibs offer greater control when seating the head
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.