
Strong-Drive Screw, 4 in L, Serrated Thread, Large Washer Head, Hex Drive, Steel
Mfr # SDWH27400G-RP1
Zoro # G713768553
product price:Â $2.79
/ea
Sold in multiples of 3 for $8.37
Key Features
Hex Drive
Fastener Length
4 in
Material
Steel
Finish
hot-dip galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SDWH27400G-RP1
Zoro #
G713768553
UPC #
707392466192
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
4 in
Details
Drive
Hex
Material
Steel
Finish
hot-dip galvanized
Description
The SDWH timber-hex HDG screw a 0.276 in Dia hot dip galvanized screw suitable for heavy-duty marine and coastal applications. The SDWH timber-hex HDG screw has a SawTooth point and oversized integral washer that makes for fast installations, no predrilling or separate washer needed. Speed up your next pile job by replacing 3/4 in and 5/8 in HDG bolt/washer/nut assemblies two screws for one bolt in many conditions with the new Strong-Drive SDWH timber-hex HDG screw.
Restrictions
WARNING:
This product can expose you to chemicals including Tetrabromobisphenol A,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.