Strong-Drive Screw, 6 in L, Serrated Thread, Large Washer Head, Hex Drive, Steel

  • Mfr # SDWH27600G-RP1

  • Zoro # G013768499


product price:  $4.25
/ea
Sold in multiples of 2 for $8.50

Key Features

Hex Drive
Finish
hot-dip galvanized
Thread Style
Serrated Thread
Material
Steel
Head Type
Large Washer Head
Fastener Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDWH27600G-RP1
Zoro #
G013768499
UPC #
707392115267
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
6 in

Details

Finish
hot-dip galvanized
Thread Style
Serrated Thread
Material
Steel
Head Type
Large Washer Head
Drive
Hex

Description

The SDWH timber-hex HDG screw a 0.276 in Dia hot dip galvanized screw suitable for heavy-duty marine and coastal applications. The SDWH timber-hex HDG screw has a SawTooth point and oversized integral washer that makes for fast installations, no predrilling or separate washer needed. Speed up your next pile job by replacing 3/4 in and 5/8 in HDG bolt/washer/nut assemblies two screws for one bolt in many conditions with the new Strong-Drive SDWH timber-hex HDG screw.

Restrictions

WARNING: This product can expose you to chemicals including Tetrabromobisphenol A, which is known to the State of California to cause cancer, and Epichlorohydrin, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.