Strong-Drive SD Screw Anchor, No 10 Dia, 2-1/2 in L, Steel, Galvanized, 100PK

  • Mfr # SD10212R100-R

  • Zoro # G316038497


product price:  $25.55
/pk 100, $0.26/ea

Key Features

Hex Drive
Finish
Galvanized
Interior/Exterior
interior and most exterior
Drive Size
1/4 in
Screw Size
#10
Fastener Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD10212R100-R
Zoro #
G316038497
UPC #
707392450290
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Screw Size
#10
Fastener Length
2-1/2 in

Details

Finish
Galvanized
Interior/Exterior
interior and most exterior
Drive
Hex
Head Type
Hex
Material
Steel

Description

The Strong-Drive SD connector screw is specifically designed to replace nails in certain Simpson Strong-Tie connectors and is the only screw approved for that application. The load-rated SD screw has been tested and approved for use in many popular Simpson Strong-Tie products. In certain applications screws are easier and more convenient to install than nails and the single-fastener load values achieved by the SD screw exceed those of typical 10d common or 16d common nails. In addition, the galvanized coating makes the SD screw ideal for interior and most exterior conditions.

Restrictions

WARNING: This product can expose you to chemicals including Tetrabromobisphenol A, which is known to the State of California to cause cancer, and Epichlorohydrin, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products