Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strong-Drive SDS 1/4''x4-1/2'' Hvy Dty Connector Screw, 100 Ct.

  • Mfr # SDS25412MB

  • Zoro # G721880377


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Hex Head
Materials for Use With
wood-to-wood and engineered wood
Fastener Length
4-1/2 in
Screw Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDS25412MB
Zoro #
G721880377
UPC #
707392143604
Country of Origin
United States

Dimensions

Fastener Length
4-1/2 in
Screw Size
1/4 in

Details

Materials for Use With
wood-to-wood and engineered wood
Head Type
Hex

Description

Simpson Strong Tie Strong Drive SDS Heavy -Duty Connector screw is ideal for various installations as well as wood-to- wood connections. Improved designs with a patented $CUT point to reduce installation torque and makes driving easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.