Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strong-Drive SDS 1/4''x4-1/2'' Hvy Dty Connector Screw, 800 Ct.

  • Mfr # SDS25412

  • Zoro # G821887535


product price: $802.99
/ea
Free Shipping & Returns

Key Features

Flange Hex Head
Materials for Use With
wood-to-wood applications
Thread Style
serrated threads
Drive Size
3/8 In.
Finish
corrosion-resistant double-barrier coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDS25412
Zoro #
G821887535
UPC #
707392174905
Country of Origin
United States

Dimensions

Fastener Length
4-1/2 in
Drive Size
3/8 In.

Details

Materials for Use With
wood-to-wood applications
Thread Style
serrated threads
Head Type
Flange Hex
Finish
corrosion-resistant double-barrier coating

Description

1/4 In. diameter structural wood screw is ideal for various connector installations and wood-to-wood applications. No predrilling. Easy driving 4CUT tip has a square core and serrated threads to reduce installation torque and corrosion-resistant double barrier coating equivalent to hot-dip galvanization. 3/8 In. hex washer head is stamped with the No-Equal sign and faster length for easy identification after installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.