Strong-Drive SDS Connector Screw, 4-1/2 in L, Serrated Thread, Hex Head, Hex Drive, 10PK

  • Mfr # SDS25412-R10

  • Zoro # G516038518


product price:  $15.29
/pk 10, $1.53/ea

Key Features

Hex Drive
Drilling Tip
Materials for Use With
wood-to-wood and engineered-wood
Screw Size
1/4 in
Finish
corrosion-resistant double-barrier coating
Material
Type 316 stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDS25412-R10
Zoro #
G516038518
UPC #
707392495604
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/4 in
Fastener Length
4-1/2 in

Details

Materials for Use With
wood-to-wood and engineered-wood
Drive
Hex
Tip Type
Drilling
Head Type
Hex
Finish
corrosion-resistant double-barrier coating
Material
Type 316 stainless steel

Description

The Simpson Strong-Tie Strong-Drive SDS heavy-duty connector screw is a 0.25 in Dia high-strength structural wood screw ideal for various connector installations as well as wood-to-wood and engineered-wood applications. It installs with no pre-drilling and has been extensively tested in various applications. The SDS is improved with an easy-driving Type-17 point and a corrosion-resistant double-barrier coating. The SDS Strong-Drive 1/4 in wood screw line has expanded to include stainless steel SDS screws in 1-1/2 to 3-1/2 in lengths, suitable for fastening Simpson Strong-Tie stainless steel products. Offering the same easy-driving, split-reducing installation of the standard SDS screw, these screws are made from Type 316 stainless steel. The stainless steel SDS screws are appropriate for higher-exposure environments where maximum corrosion resistance is required.

Restrictions

WARNING: This product can expose you to chemicals including Tetrabromobisphenol A, which is known to the State of California to cause cancer, and Epichlorohydrin, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products