Shop SIMPSON STRONG-TIE
See all product information
Create Account
Strong-Drive SDWH Series Screw, 8 in L, Serrated Thread, Large Washer Head, Hex Drive, 30PK
- Mfr # SDWH27800GR30
- Zoro # G116038505
product price:Â
$
106.99
/pk of 30, $3.57/ea
Free Shipping & Returns
Key Features
Hex Drive
Finish
hot-dip galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDWH27800GR30
- Zoro #
- G116038505
- UPC #
- 707392337041
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fastener Length
- 8 in
Details
- Drive
- Hex
- Finish
- hot-dip galvanized
Description
The SDWH timber-hex HDG screw a 0.276 in Dia hot-dip galvanized screw suitable for heavy-duty marine and coastal applications. The SDWH timber-hex HDG screw has a SawTooth point and oversized integral washer that makes for fast installations, no predrilling or separate washer needed. Speed up your next pile job by replacing 3/4 in and 5/8 in HDG bolt/washer/nut assemblies two screws for one bolt in many conditions with the new Strong-Drive SDWH timber-hex HDG screw.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.