
Strong-Drive SDWH TIMBER-HEX Screw 0.195'' x 10'' 5/16 Hex DB Coating
Mfr # SDWH191000DB-RP1
Zoro # G321864609
product price: $2.79
/eaKey Features
Hex Drive
Materials for Use With
wood
Interior/Exterior
Exterior
Fastener Length
10 in
Finish
Double-barrier coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDWH191000DB-RP1
Zoro #
G321864609
UPC #
707392000167
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
10 in
Details
Materials for Use With
wood
Interior/Exterior
Exterior
Drive
Hex
Finish
Double-barrier coating
Description
Simpson Strong-Drive structural wood screws. High-strength alternative to through-bolting and traditional lag screws. Bold thread design provides superior holding power. Patented 4CUT tip to ensure fast start and reduced installation torque eliminating pre-drilling in most applications. Large head provides maximum bearing area. Double-barrier coating makes screw suitable for exterior and preservative-treated wood applications. Bit included in package. Screw diameter: 0.195 with large hex head drive.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.