
Strong-Drive SDWH TIMBER-HEX Screw 0.195'' x 8'' 5/16 Hex DB Coating
Mfr # SDWH19800DB-RP1
Zoro # G321868683
product price: $2.59
/eaKey Features
Hex Drive
Materials for Use With
wood
Fastener Length
8 in
Head Type
Large washer head
Interior/Exterior
Exterior
Finish
Double-barrier coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDWH19800DB-RP1
Zoro #
G321868683
UPC #
707392000150
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
8 in
Screw Size
0.195''
Details
Drive
Hex
Materials for Use With
wood
Head Type
Large washer head
Interior/Exterior
Exterior
Finish
Double-barrier coating
Description
Simpson Strong-Drive structural wood screws. High-strength alternative to through-bolting and traditional lag screws. Bold thread design provides superior holding power. Patented 4CUT tip to ensure fast start and reduced installation torque eliminating pre-drilling in most applications. Large head provides maximum bearing area. Double-barrier coating makes screw suitable for exterior and preservative-treated wood applications. Bit included in package. Screw diameter: 0.195 with large hex head drive.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.