Strong-Drive SDWH Timber Screw, 4 in L, Coarse Thread, Large Hex Washer Head

  • Mfr # SDWH19400DB-RP1

  • Zoro # G713760779


product price:  $1.75
/ea
Sold in multiples of 40 for $70.00

Key Features

Hex Drive
Materials for Use With
Wood
Drive Size
5/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDWH19400DB-RP1
Zoro #
G713760779
UPC #
707392000136
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
5/16
Fastener Length
4 in

Details

Materials for Use With
Wood
Drive
Hex

Description

Strong-Drive SDWH Timber-Hex screws are designed for structural and general-purpose fastening applications where a hex head drive is preferred. These screws are ideal for the contractor and do-it-yourselfer alike. The SDWH Timber-Hex is code listed in IAPMO UES ER-192 and meets 2018 and 2021 IRC and IBC code requirements for most common wood framing applications.

Restrictions

WARNING: This product can expose you to chemicals including Tetrabromobisphenol A, which is known to the State of California to cause cancer, and Epichlorohydrin, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.