Shop SIMPSON STRONG-TIE
See all product information
Create Account
Strong-Drive SDWH Timber Screw, 6 in L, Coarse Thread, 2-3/4 in Thread, 50PK
- Mfr # SDWH19600DB-R50
- Zoro # G722914224
product price:Â
$
73.39
/pk of 50, $1.47/ea
Key Features
Hex Drive
Thread Length
2-3/4 in
Includes
Driver Bit
Finish
Double-Barrier Coated
Color
Tan
Thread Style
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDWH19600DB-R50
- Zoro #
- G722914224
- UPC #
- 746056007708
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Length
- 2-3/4 in
- Drive Size
- 5/16 in
- Fastener Length
- 6 in
Details
- Includes
- Driver Bit
- Finish
- Double-Barrier Coated
- Drive
- Hex
- Color
- Tan
- Thread Style
- Coarse
- Head Type
- Large Hex Washer
- Materials for Use With
- Wood
- Material
- Carbon Steel
Description
Strong-Drive SDWH Timber-Hex screws are designed for structural and general-purpose fastening applications where a hex head drive is preferred. These screws are ideal for the contractor and do-it-yourselfer alike. The SDWH Timber-Hex is code listed in IAPMO UES ER-192 and meets 2018 and 2021 IRC and IBC code requirements for most common wood framing applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.