Shop SIMPSON STRONG-TIE
See all product information
Create Account
Strong-Drive SDWS Timber Screw, 4 in L, Serrated Thread, Washer Head, 6-Lobe Drive, 250PK
- Mfr # SDWS22400DBMB
- Zoro # G322914259
product price:Â
$
228.99
/pk of 250, $0.92/ea
Free Shipping & Returns
Key Features
Finish
Double-Barrier Coated
Fastener Length
4 in
Head Type
Washer
Thread Length
2-3/8 in
Materials for Use With
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDWS22400DBMB
- Zoro #
- G322914259
- UPC #
- 746056168201
- Country of Origin
- Taiwan, Province of China
- Finish
- Double-Barrier Coated
- Head Type
- Washer
- Materials for Use With
- Wood
- Thread Style
- Serrated
- Drive
- 6-Lobe
- Material
- Steel
- Color
- Tan
Dimensions
- Fastener Length
- 4 in
- Thread Length
- 2-3/8 in
- Drive Size
- T40
Description
The Strong-Drive SDWS timber screw is designed to provide an easy to install, high-strength alternative to through-bolting and traditional lag screws. This screw is ideal for the contractor and do-it-yourselfer alike. It is code listed in IAPMO UES ER-192 and meets 2018 and 2021 IRC and IBC code requirements for most common wood framing applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.