Strong-Drive SDWS Timber Screw, 6 in L, Serrated Thread, Washer Head, Steel

  • Mfr # SDWS22600DB-RP1

  • Zoro # G013760585


product price:  $2.55
/ea
Sold in multiples of 40 for $102.00

Key Features

Flange Round Head
Fastener Length
6 in
Material
Steel
Interior/Exterior
Exterior
Drive Size
T40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDWS22600DB-RP1
Zoro #
G013760585
UPC #
707392000099
Country of Origin
United States

Dimensions

Fastener Length
6 in
Drive Size
T40

Details

Head Type
Flange Round
Material
Steel
Interior/Exterior
Exterior

Description

The Strong-Drive SDWS timber screw is designed to provide an easy to install, high-strength alternative to through-bolting and traditional lag screws. This screw is ideal for the contractor and do-it-yourselfer alike. It is code listed in IAPMO UES ER-192 and meets 2018 and 2021 IRC and IBC code requirements for most common wood framing applications.

Restrictions

WARNING: This product can expose you to chemicals including Tetrabromobisphenol A, which is known to the State of California to cause cancer, and Epichlorohydrin, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.