
Strong-Drive SDWS Timber Screw, 8 in L, Serrated Thread, Washer Head, Steel
Mfr # SDWS22800DB-RP1
Zoro # G416038540
product price:Â $3.35
/ea
Sold in multiples of 40 for $134.00
Key Features
Flange Round Head
Materials for Use With
Wood
Interior/Exterior
Exterior
Thread Style
Serrated Thread
Drive Size
T40
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SDWS22800DB-RP1
Zoro #
G416038540
UPC #
707392000105
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
8 in
Drive Size
T40
Details
Materials for Use With
Wood
Interior/Exterior
Exterior
Thread Style
Serrated Thread
Head Type
Flange Round
Material
Steel
Description
The Strong-Drive SDWS timber screw is designed to provide an easy to install, high-strength alternative to through-bolting and traditional lag screws. This screw is ideal for the contractor and do-it-yourselfer alike. It is code listed in IAPMO UES ER-192 and meets 2018 and 2021 IRC and IBC code requirements for most common wood framing applications.
Restrictions
WARNING:
This product can expose you to chemicals including Tetrabromobisphenol A,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.