Strong-Drive SDWS TIMBER Screw, Exterior Grade 0.220'' x 10'' T40 Tan

  • Mfr # SDWS221000DB-RP1

  • Zoro # G421873358


product price:  $3.49
/ea

Key Features

Torx Drive
Thread Style
Bold thread design
Materials for Use With
wood
Head Type
Large low-profile washer head
Drive Size
T40
Interior/Exterior
Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDWS221000DB-RP1
Zoro #
G421873358
UPC #
707392000112
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
10 in
Drive Size
T40

Details

Thread Style
Bold thread design
Materials for Use With
wood
Head Type
Large low-profile washer head
Interior/Exterior
Exterior
Drive
Torx

Description

These screws are designed to be an easy-to-install high-strength alternative to through-bolting and traditional lag screws for a wide range of fastening applications. Bold thread design provides superior holding power. Patented 4CUT tip to ensure fast start and reduced installation torque eliminating pre-drilling in most applications. Large head provides maximum bearing area. Double-Barrier coating makes screw suitable for exterior and preservative-treated wood applications. Deep 6-lobe Star Drive reduces cam-out making driving easier. Low-profile head design provides a clean look and less interference after installation. Installs best with a low-speed 1/2 drill motor with a T-40 bit (bit included in each package). Screw diameter 0.220 with deep 6-lobe drive.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products