
Strong-Drive SDWS TIMBER Screw, Exterior Grade 0.220'' x 8'' T40 Tan
Mfr # SDWS22800DB-RP1
Zoro # G921874244
product price:Â $2.95
/eaKey Features
Torx Drive
Thread Style
Bold thread design
Materials for Use With
wood
Head Type
Large low-profile washer head
Fastener Length
8 in
Finish
Double-Barrier coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SDWS22800DB-RP1
Zoro #
G921874244
UPC #
707392000105
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
8 in
Screw Size
0.220''
Drive Size
T40
Details
Drive
Torx
Thread Style
Bold thread design
Materials for Use With
wood
Head Type
Large low-profile washer head
Finish
Double-Barrier coating
Interior/Exterior
Exterior
Description
These screws are designed to be an easy-to-install high-strength alternative to through-bolting and traditional lag screws for a wide range of fastening applications. Bold thread design provides superior holding power. Patented 4CUT tip to ensure fast start and reduced installation torque eliminating pre-drilling in most applications. Large head provides maximum bearing area. Double-Barrier coating makes screw suitable for exterior and preservative-treated wood applications. Deep 6-lobe Star Drive reduces cam-out making driving easier. Low-profile head design provides a clean look and less interference after installation. Installs best with a low-speed 1/2 drill motor with a T-40 bit (bit included in each package). Screw diameter 0.220 with deep 6-lobe drive.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.