Strong-Drive WSV SUBFLOOR Screw, Collated No, 9 x 2-1/2'' T-25 Yellow-Zinc, 750-Qty
- Mfr # HCKWSV212S
- Zoro # G921870772
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Screw Size
#9
Materials for Use With
Wood and metal applications
Finish
Yellow-Zinc
Fastener Length
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCKWSV212S
- Zoro #
- G921870772
- UPC #
- 746056000020
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #9
- Fastener Length
- 2-1/2 in
Details
- Materials for Use With
- Wood and metal applications
- Finish
- Yellow-Zinc
Description
Simpson Strong-Tie Strong-Drive structural fasteners are engineered and extensively tested to efficiently meet your most demanding wood and metal applications. The Strong-Drive family is designed to install easier than other fastening methods which saves time and money. The WSV Subfloor screw was developed for fastening subfloor sheathing using the Quik Drive auto-feed screw driving system. It has been re-engineered to reduce driving force and increase installation speed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.