Strong-Drive WSV SUBFLOOR Screw, Collated No, 9 x 2-1/2'' T25 Yellow-Zinc, 1500-Qty
- Mfr # WSV212S
- Zoro # G721863523
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Screw Size
#9
Fastener Length
2-1/2 in
Drive Size
T25
Finish
Yellow-Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSV212S
- Zoro #
- G721863523
- UPC #
- 746056000068
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #9
- Fastener Length
- 2-1/2 in
- Drive Size
- T25
Details
- Finish
- Yellow-Zinc
Description
Simpson Strong-Tie Strong-Drive structural fasteners are engineered and extensively tested to efficiently meet the most demanding wood and metal applications. The Strong-Drive family is designed to install easier than other fastening methods which saves time and money. The WSV Subfloor screw was developed for fastening subfloor sheathing using the Quik Drive auto-feed screw driving system. It has been re-engineered to reduce driving force and increase installation speed. Deep 6-lobed recessed ribbed head provides clean countersinking and more secure bit retention for fewer cam-outs. The holding power of WSV screws reduces the gaps between the joist and subfloor that cause floor squeaks. WSV screws can be easily backed out allowing for future access to floor cavities. 6-lobe T-25 drive bit (included). Dual-evaluated per ICC-ES AS233 and ICC-ES AC120 under ASTM D1761 and ASTM D1037 test criteria. Yellow zinc coatings are applied in accordance with ASTM F1941.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.