Strong-Drive WSV SUBFLOOR Screw, Collated No.9x2'' T25 Yellow Zinc, 2000-Qty

  • Mfr # WSV2S

  • Zoro # G021885102


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Screw Size
#9
Collated
Collated
Fastener Length
2 in
Drive Size
T25
Finish
Yellow Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSV2S
Zoro #
G021885102
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9
Fastener Length
2 in
Drive Size
T25

Details

Collated
Collated
Finish
Yellow Zinc

Description

Simpson Strong-Tie Strong-Drive structural fasteners are engineered and extensively tested to efficiently meet the most demanding wood and metal applications. The Strong-Drive family is designed to install easier than other fastening methods which saves time and money. The WSV Subfloor screw was developed for fastening subfloor sheathing using the Quik Drive auto-feed screw driving system. It has been re-engineered to reduce driving force and increase installation speed. Deep 6-lobed recessed ribbed head provides clean countersinking and more secure bit retention for fewer cam-outs. The holding power of WSV screws reduces the gaps between the joist and subfloor that cause floor squeaks. WSV screws can be easily backed out allowing for future access to floor cavities. 6-lobe T-25 drive bit (included). Dual-evaluated per ICC-ES AS233 and ICC-ES AC120 under ASTM D1761 and ASTM D1037 test criteria. Yellow zinc coatings are applied in accordance with ASTM F1941.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products