Strong-Drive WSV Subfloor Screw, No 9 Thread, 1-3/4 in L, Rimmed Flat Head, T25 Drive

  • Mfr # HCKWSV134S

  • Zoro # G813768668


product price:  $93.65
/ea
Free Shipping & Returns

Key Features

Flat Head
Screw Size
#9
Fastener Length
1-3/4 in
Drive Size
T25
Finish
Yellow Zinc
Collated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCKWSV134S
Zoro #
G813768668
UPC #
746056000013
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9
Fastener Length
1-3/4 in
Drive Size
T25

Details

Head Type
Flat
Finish
Yellow Zinc
Collated
Yes

Description

Simpson Strong-Tie has re-engineered its popular subfloor screw to reduce driving force and increase installation speed. The new Strong-Drive WSV Subfloor screw has been developed for fastening subfloor sheathing using the Quik Drive auto-feed screw driving system. This testing indicates that the WSV Subfloor screws have lateral, shear and withdrawal values that exceed those of 10d common nails and diaphragms built with WSV Subfloor screws meet or exceed the strength and stiffness of wood frame diaphragms built with 10d nails. The coating system on the WSVF screws will provide corrosion resistance for use with wood and wood-based materials in dry service where the wood and wood-based materials have treatment retentions typical of AWPA Use Categories 1 to 4A and fire-retardant-treated-wood and wood-based materials that are recognized in an evaluation report where corrosion effects of the fire-retardant chemical are referenced to code prescribed protection systems for carbon steel fasteners.

Restrictions

WARNING: This product can expose you to chemicals including Tetrabromobisphenol A, which is known to the State of California to cause cancer, and Epichlorohydrin, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products