Shop All Adhesive Anchors
Simpson Strong-Tie
Strong-Rod AT-XP High Strength Acrylic Adhesive, 30 oz Side-By-Side Cartridge, Liquid/Paste Form, Te
Mfr # AT-XP30
Zoro # G809011471
product price: $57.45
/ea
$57.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Simpson Strong-Tie
- MFR # AT-XP30
- Zoro # G809011471
- UPC # 707392927600
- Country of Origin United States
- Category Adhesive Anchors
Description
Simpson Strong-Tie Strong-Rod Acrylic Adhesive, High Strength, Series: AT-XP, Side-By-Side Cartridge Container, 30 oz Container, Acrylic Glass Base, Composition: Resin Teal Side-Portland Cement, Calcined Clay, Ethoxylated Bisphenol-A Dimethacrylate, Propylidynetimethyl Trimethyl Trimethacrylate, Crystalline Silica, Quartz, Tetrahydrofurfuryl Methacrylate, Initiator White or Tan Side-Dibenzoyl Peroxide, White Mineral Oil, Titanium Dioxide, Kaolin, Silicon Dioxide, Liquid/Paste Form, 24 hr Curing, Teal/Tan/White, 1.58 Specific Gravity, >200/159 deg F Flash Point, 0.4173611111 Mixing Ratio, 30 g/L VOC, Applicable Materials: Grouted Concrete Block, Cracked Concrete, Dry/Water Saturated Concrete and Masonry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 1/4"-28, Stainless Steel, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 10 PK (U51811.025.0001)
- ZORO SELECT #2-56 x 3/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.008.0037)
- MIDWEST FASTENER 1/4" x 4-3/8" Zinc Plated Steel Hitch Pin Clips 25PK (50276)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 2-1/4 in L, 25 PK (U04132.037.0225)
- DEWALT AC200+ Acrylic, 10 Oz Container Size Cartridge, Includes Mixing Nozzle (PFC1271050)
- RED HEAD Epoxy, 28.76 Oz Container Size Cartridge, Includes Mixing Nozzle (C6P-30)
- MKT FASTENING VZM Polyester, 10 Oz Container Size Cartridge (M28252601)
- RED HEAD A7+ Acrylic, 10 Oz Container Size Cartridge, Includes Mixing Nozzle (A7P-10)
- DEWALT Pure110+ Epoxy, 20.5 Oz Container Size Cartridge, Includes Mixing Nozzle (08321SD-PWR)
- RED HEAD Epoxy, 14.38 Oz Container Size Cartridge, Includes Mixing Nozzle (C6P-15)
- DEWALT AC200+ Structural Anchoring Adhesive, Cartridge, Includes Nozzle (PFC1271150)
- Simpson Strong-Tie Adhesive Anchors