Shop All Adhesive Anchors
This Product is Discontinued
Simpson Strong-Tie
Strong-Rod SET-XP High Strength Epoxy Adhesive With Nozzle and Extension, 22 oz Side-By-Side Cartrid (Discontinued)
Mfr # SET-XP22-N
Zoro # G509011504
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sub-Brand SET-XP
Product Information
- Brand Simpson Strong-Tie
- MFR # SET-XP22-N
- Zoro # G509011504
- UPC # 707392573838
- Country of Origin United States
- Category Adhesive Anchors
Details
Description
Simpson Strong-Tie Strong-Rod Epoxy Adhesive, High Strength, Series: SET-XP, Side-By-Side Cartridge Container, 22 oz Container, Epoxy Base, Composition: Resin White Side-Bisphenol A-Epichlorohydrin, Phenol, Polymer With Formaldehyde, Glycidyl Ether, Butyl Glycidyl Ether, Titanium Dioxide, Hardener Black Side- Silica, Crystalline Quartz, Polyamido Amine, 2,4,6-Tris Dimethylaminomethyl Phenol, Dimethyl Silicone Polymer With Silica, Phenol, Benzene-1,3-Dimethaneamine, 3,6,9-Triazaundecamethylenediamine, Liquid/Paste Form, 24 hr at 70 deg F, 72 hr at 50 deg F Curing, Black/Green/White, Ammonia/Sweet Odor/Scent, 1.21/1.59 Specific Gravity, 250/262 deg F Flash Point, 6.9/10.3 pH, 0.0423611111 Mixing Ratio, 3 g/L VOC, Applicable Materials: Grouted Concrete Block, Cracked Concrete and Masonry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Pro Series Recoil Kit, UNC, 5/16-18, 12 pcs (33056)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 3/8 in L, Steel Body, 100 PK (1HBT4)
- ZORO SELECT Wood Screw, #8, 3/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.016.0075)
- TEI FASTNERS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 3 in L, 10 PK (NY3816-3HH-UF01)
- DEWALT AC100+ Gold Vinylester, 28 Oz Container Size Cartridge, Includes Mixing Nozzle (8490SD-PWR)
- DEWALT Pure110+ Epoxy, 20.5 Oz Container Size Cartridge, Includes Mixing Nozzle (08321SD-PWR)
- RED HEAD Epoxy, 28.76 Oz Container Size Cartridge, Includes Mixing Nozzle (C6P-30)
- RED HEAD A7+ Acrylic, 10 Oz Container Size Cartridge, Includes Mixing Nozzle (A7P-10)
- RED HEAD A7+ Acrylic, 28 Oz Container Size Cartridge, Includes Mixing Nozzle (A7P-28)
- DEWALT Pure50+ Epoxy, 20.5 Oz Container Size Cartridge, Includes Mixing Nozzle (08605-PWR)
- DEWALT AC100+ Gold Vinylester, 9.5 Oz Container Size Cartridge, Includes Mixing Nozzle (8478SD-PWR)
- Simpson Strong-Tie Adhesive Anchors & Accessories