This item is Discontinued.

No Product Image Available

Strong-Rod Standard Strength Fully Threaded Rod, 1 in, 24 in OAL, Low Carbon Steel, Plain (Discontinued)

  • Mfr # ATR1X24
  • Zoro # G808796539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATR1X24
Zoro #
G808796539
UPC #
44315013508
Country of Origin
United States

Description

Simpson Strong-Tie Strong-Rod Fully Threaded Rod, Standard Strength, Series: ATR, Measurement System: Imperial, 1 in Thread, 24 in Overall Length, Low Carbon Steel, Plain, A Grade, Material Specification: ATSM F1554/A307, 17080 lb Tensile Strength, UNC Thread, 24 in Thread Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.