T10250WPP Screw Deck Hard Wood Stainless Steel Flat Head 10 x 2.5 In.

  • Mfr # 819367

  • Zoro # G515758448


product price:  $133.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
819367
Zoro #
G515758448
UPC #
744039022458
Country of Origin
China

Description

Highly recommended for seaside applications and maximum corrosion resistance. Unique 4-corner thread-form with raised ridge technology greatly reduces driving torque.6 lobe drive virtually eliminates driver bit cam-out. Self-countersinking nibs under head insure flush installation. Penetrate hardest wood products with ease; often without pre-drilling. Threaded approximately 2/3 up shank to tightly draw deck board to joist. Made of solid 316 stainless steel for maximum corrosion resistance. Contractor's packs will fasten 500 square feet of decking 6 in. Boards on 16 in. Centers. Deck packs will fasten 100 square feet of decking 6 in. Boards on 16 in. Centers. Features -T25 -Length: 2.5 in. -10 gauge -4 corner thread -316 stainless steel -Deck pack - 350 count -6 lobe drive flat head -Boxed -Dimension - 6 x 5 x 5 in. -Item weight - 5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products