
Titen HD 1/2''x4'' Hvy Dty Screw Anchor, 20-Qty
Mfr # THD50400HC20
Zoro # G121880137
product price: $62.99
/eaKey Features
Anchor Diameter
1/2 in
Material
Carbon Steel
Overall Length
4 in
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THD50400HC20
Zoro #
G121880137
UPC #
707392013327
Country of Origin
China
Dimensions
Anchor Diameter
1/2 in
Overall Length
4 in
Details
Material
Carbon Steel
Finish
Zinc Plated
Description
The Titen HD anchor is a high-strength screw anchor for concrete and masonry. It is designed for optimum performance in both cracked and uncracked concrete. The high-strength easy-to-install Titen HD anchor has been tested and shown to provide outstanding performance in cracked and uncracked concrete under both static and seismic loading conditions. The self-undercutting non-expansion characteristics of the Titen HD anchor make it ideal for structural applications even at reduced edge distances and spacings. Recommended for permanent dry interior non-corrosive environments or temporary outdoor applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.