Titen HD 1/2''x6'' Mechanically Galvanized Hvy Dty Screw Anchor, 20 Ct.

  • Mfr # THD50600HMG

  • Zoro # G021882910


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Finish
Mechanically Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THD50600HMG
Zoro #
G021882910
UPC #
707392314202
Country of Origin
Canada

Dimensions

Overall Length
6 in
Anchor Diameter
1/2 in

Details

Finish
Mechanically Galvanized

Description

The Simpson Strong-Tie Titen HD heavy-duty screw anchor is a mechanically galvanized high-strength screw anchor for use in cracked and uncracked concrete as well as uncracked masonry. Its proprietary heat treatment and ASTM B695 Class 65 mechanically galvanized coating make it ideal for both interior and exterior anchoring applications. The Titen HD screw anchor is designed for a wide variety of applications such as sill plates ledgers post bases seating and other holdown applications. The screw anchor is easy to remove for use in temporary applications such as bracing and formwork or when a fixture needs to be relocated.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.