Shop All Concrete Anchor Screws
Simpson Strong-Tie
TITEN HD Concrete Screw, 1/2" Dia., Hex, 6 in. L, Steel Zinc Plated, 15 PK
Mfr # THD50600WH
Zoro # G103529610
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete; Cracked Concrete; Masonry
- Sub-Brand TITEN HD
- Material Steel
- Finish Zinc Plated
- Drill Bit Size 1/2"
Product Information
- Brand Simpson Strong-Tie
- MFR # THD50600WH
- Zoro # G103529610
- UPC # 707392014850
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 6 in. |
Drill Bit Size | 1/2" |
Thread Length | 5 1/2 in |
Details
Description
The Titen HD with washer head is a high-strength screw anchor for use in cracked and uncracked concrete, as well as masonry. The washer-head design is commonly used where a minimal head profile is necessary. The model is offered in sizes suitable for use in sill plate applications, and the washer head's low installed profile means modular wall and floor systems can be installed on top with no need for notching the wall framing to accommodate the anchor. The anchor's 6-lobe drive eases driving and is less prone to stripping.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (M07160.080.0020)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0125)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #8-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-008)
- ZORO SELECT Lock Nut, 3/8"-16, Steel, Case Hardened, Zinc Baked, 0.23 in Ht, 1000 PK (37NR)
- RED HEAD Tapcon Concrete Screw, 3/8" Dia., Hex, 3 in L, Steel Zinc Plated, 50 PK (08865)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 3-1/4" L, Steel Blue Ruspert, 50 PK (51219)
- GRK FASTENERS CALIBURN Concrete Screw, 19/64" Dia., 2 3/4 in L (57774)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Hex, 2-3/4" L, Steel Zinc Stalgard, 100 PK (DFM12726)
- TAPCON 1/4-inch x 2-3/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 100PK (3240H)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 4 in L, Steel Blue Ruspert, 100 PK (51217)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1-3/4" L, Climaseal Coated, 75 PK (28355)
- Simpson Strong-Tie Anchor Screws