Zoro Homepage

Titen Turbo Concrete Screw, Hex

  • Mfr # TNT25234H

  • Zoro # G209843696


product price: $0.24
/ea
Sold in multiples of 75 for $18.00

Key Features

Compatible Material
Concrete
Sub-Brand
Titen Turbo
Head Type
Hex
Anchor Diameter
1/4 in
Drive Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNT25234H
Zoro #
G209843696
UPC #
707392005179
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Titen Turbo
Head Type
Hex
Drive Type
Hex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.