This item is Discontinued.

No Product Image Available

WEDGE-ALL Wedge Anchor, 3/4" Dia., 12" L, 18-8 Stainless Steel (Discontinued)

  • Mfr # WA75120SS
  • Zoro # G508729387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WA75120SS
Zoro #
G508729387
UPC #
44315548307
Country of Origin
United States

Dimensions

Anchor Diameter
3/4"
Overall Length
12"

Details

Item
Wedge Anchor
Sub-Brand
WEDGE-ALL
Material
18-8 Stainless Steel

Description

Simpson Strong-Tie Wedge Anchor, Series: Wedge-All, 3/4 in Dia, 12 in Overall Length, 2-1/4 in Thread Length, 303/304 Stainless Steel, 3-3/8 in Minimum Embedment Depth, 3/4 in Drill, 1-1/8 in Head, 850 lb Shear Strength, 965 lb Tensile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.