This item is Discontinued.

No Product Image Available

WEDGE-ALL Wedge Anchor, 5/8" Dia., 4-1/2" L, Carbon Steel Galvanized (Discontinued)

  • Mfr # WA62412MG
  • Zoro # G708729460
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WA62412MG
Zoro #
G708729460
UPC #
44315594700
Country of Origin
United States

Dimensions

Anchor Diameter
5/8"
Overall Length
4-1/2"

Details

Item
Wedge Anchor
Sub-Brand
WEDGE-ALL
Material
Carbon Steel
Finish
Galvanized

Description

Simpson Strong-Tie Wedge Anchor, Series: Wedge-All, 5/8 in Dia, 4-1/2 in Overall Length, 2-7/8 in Thread Length, Carbon Steel, Mechanically Galvanized, 2-3/4 in Minimum Embedment Depth, 5/8 in Drill, 15/16 in Head, 1699 lb Shear Strength, 120 lb Tensile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.