Wood Screw, #10, 3-1/2 in, Stainless Steel Square Drive

  • Mfr # S10350DB1

  • Zoro # G507388851


product price:  $31.95
/ea

Key Features

Square Drive
Bugle Head
System of Measurement
Inch
Screw Size
#10
Fastener Length
3-1/2 in
Material
Stainless Steel
Thread Style
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S10350DB1
Zoro #
G507388851
UPC #
744039081615
Country of Origin
United States

Dimensions

Screw Size
#10
Fastener Length
3-1/2 in
Drive Size
#2

Details

System of Measurement
Inch
Drive
Square
Material
Stainless Steel
Item
Wood Screw
Thread Style
Coarse
Interior/Exterior
Exterior
Head Type
Bugle

Description

Coarse threads approximately 23 up shank draw board tightly to substrate Predrilling always recommended and a must near board ends to prevent splits 0344 in Dia, 2 square drive bugle head 'Beaver Bite' type 17 auger point for extra fast starts For pressuretreated lumber

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.