
Wood Screw, #10, Stainless Steel Flat Head Square Drive
Mfr # S10300DBB
Zoro # G404257786
product price: $395.99
/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
System of Measurement
Inch
Screw Size
#10
Drive Size
#2
Material
Stainless Steel
Materials for Use With
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S10300DBB
Zoro #
G404257786
UPC #
744039081035
Country of Origin
United States
Dimensions
Screw Size
#10
Drive Size
#2
Fastener Length
3 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Stainless Steel
Item
Wood Screw
Materials for Use With
Wood
Thread Style
Coarse
Interior/Exterior
Exterior
Description
Coarse threads approximately 2/3 up shank draw board tightly to substrate. Pre-drilling always recommended and a must near board ends to prevent splits. 0.344 in Dia, #2 square drive bugle head. 'Beaver Bite' type 17 auger point for extra fast starts. For pressure-treated lumber.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.