Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Simpson Strong-Tie Wood Screw, #10, 3-1/2 in, Tan Steel Torx Drive DSVT312R5LB

Wood Screw, #10, 3-1/2 in, Tan Steel Torx Drive (Discontinued)

  • Mfr # DSVT312R5LB
  • Zoro # G6428896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSVT312R5LB
Zoro #
G6428896
UPC #
744039601301
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
3-1/2 in
Drive Size
T25
Head Dia.
#10

Details

System of Measurement
Inch
Drive
Torx
Material
Steel
Finish
Tan
Item
Wood Screw

Description

10x3-1/2" Dsv T-25 Wood Screw w/ Quick Guard Coating 5-Lb Box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.