Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Simpson Strong-Tie Wood Screw, #12, 3 in, Torx Drive SDWS22300DB-RP1

Wood Screw, #12, 3 in, Torx Drive (Discontinued)

  • Mfr # SDWS22300DB-RP1
  • Zoro # G505307076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDWS22300DB-RP1
Zoro #
G505307076
UPC #
707392000068
Country of Origin
China

Dimensions

Screw Size
#12
Fastener Length
3 in

Details

System of Measurement
Inch
Drive
Torx
Item
Wood Screw

Description

Designed to provide an easy-to-install high-strength alternative to through-bolting and traditional lag screws. The Strong-Drive SDWS Timber screw is ideal for the contractor and do-it-yourselfer alike. It is code listed under IAPMO UES ER-192 and meets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.