This item is Discontinued.

Simpson Strong-Tie Wood Screw, 1/3 in, 1/2 in, Zinc Yellow Steel Torx Drive, 250 PK SDCP22912

This item is Discontinued.

Simpson Strong-Tie

Wood Screw, 1/3 in, 1/2 in, Zinc Yellow Steel Torx Drive, 250 PK (Discontinued)

Mfr # SDCP22912
Zoro # G303529465
UPC # 707392011798
Country of Origin Austria
Category Wood Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SDCP22912
Zoro #
G303529465
UPC #
707392011798
Country of Origin
Austria

Dimensions

Screw Size
1/3 in
Fastener Length
1/2 in
Drive Size
T40
Head Dia.
.575 in.

Details

System of Measurement
Inch
Drive
Torx
Material
Steel
Finish
Zinc Yellow
Item
Wood Screw

Description

The Strong-Drive SDCP Timber-CP screw is a structural fastener available in a variety of lengths and is designed for cross-laminated timber (CLT) and mass timber construction, as well as general interior applications. These partially-threaded, 0.315-in. and 0.394-in. diameter structural fasteners are designed to pull structural members together with superb holding power and excellent load capacity. The large, flat head and underhead nibs provide for clean countersinking, flush with the surface. Predrilling is not typically required. For interior and dry applications only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.