Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Screw, 1/4 in, 6 in, 12 PK

  • Mfr # SDWS22600DB-R12

  • Zoro # G9274958


product price: $25.23
/pk 12, $2.10/ea

Key Features

System of Measurement
Inch
Screw Size
1/4 in
Fastener Length
6 in
Materials for Use With
Wood
Drive Size
T40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDWS22600DB-R12
Zoro #
G9274958
UPC #
707392010449
Country of Origin
United States

Dimensions

Screw Size
1/4 in
Fastener Length
6 in
Drive Size
T40

Details

System of Measurement
Inch
Item
Wood Screw
Materials for Use With
Wood
Head Type
Washer Head
Interior/Exterior
Exterior

Description

Designed to provide an easy-to-install, high-strength alternative to through-bolting and traditional lag screws. The Strong-Drive SDWS Timber screw is ideal for the contractor and do-it-yourselfer alike. It is code listed under IAPMO UES ER-192 and meets 2015 and 2018 IRC® and IBC® code requirements for several common wood framing applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.