Zoro Homepage

Wood Screw, 1/4 in x 3 in

  • Mfr # SDS25300-R25

  • Zoro # G906871954


product price: $18.99
/ea

Key Features

Hex Head
System of Measurement
Inch
Screw Size
1/4 in
Materials for Use With
wood-to-wood and engineered wood
Finish
double-barrier coating
Thread Style
Serrated threads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDS25300-R25
Zoro #
G906871954
UPC #
707392800606
Country of Origin
United States

Dimensions

Screw Size
1/4 in
Fastener Length
3 in

Details

System of Measurement
Inch
Item
Wood Screw
Materials for Use With
wood-to-wood and engineered wood
Finish
double-barrier coating
Thread Style
Serrated threads
Head Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products