Shop SIMPSON STRONG-TIE
See all product information
Create Account
Wood Screw, 1.625 in, Torx Drive
- Mfr # DSVT158S
- Zoro # G208671245
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
System of Measurement
Imperial
Screw Size
#8
Fastener Length
1-5/8 in
Drive Size
T25
Finish
Quik-Guard Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DSVT158S
- Zoro #
- G208671245
- UPC #
- 746056314707
- Country of Origin
- United States
- System of Measurement
- Imperial
- Head Type
- Flat
- Drive
- Torx
- Finish
- Quik-Guard Coated
- Materials for Use With
- Wood
- Collated
- Yes
- Interior/Exterior
- Exterior
- Thread Style
- Variable Thread
- Item
- Wood Screw
Dimensions
- Screw Size
- #8
- Fastener Length
- 1-5/8 in
- Drive Size
- T25
Description
Simpson Strong-Tie Collated Screw, Series: Deck-Drive DSV, Measurement System: Imperial, #8 Thread, 1-5/8 in Overall Length, Ribbed Flat Head, 6-Lobe Drive, Variable Thread, T25 Drive, Quik-Guard Coated, Tan
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.