Zoro Homepage

Wood Screw, #7, 1-1/4 in, Square Drive, 2500 PK

  • Mfr # MTH114S

  • Zoro # G505998748


product price: $133.99
/pk 2500, $0.05/ea
Free Shipping & Returns

Key Features

Square Drive
System of Measurement
Inch
Screw Size
#7
Fastener Length
1-1/4 in
Interior/Exterior
Exterior
Collated
Collated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTH114S
Zoro #
G505998748
UPC #
746056055136
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#7
Fastener Length
1-1/4 in
Drive Size
#2

Details

System of Measurement
Inch
Drive
Square
Interior/Exterior
Exterior
Item
Wood Screw
Collated
Collated
Finish
Gray phosphate
Material
Stainless steel
Head Type
Trim-Head
Thread Style
High low threads

Description

Trim-Head decking screws are availiable in stainless steel for superior corrosion resistance in marine or high-exposure environments where PVC or composite decks are installed. Trim-Head screws provide a clean finish because of their special head design.


  • • Wood underlayment to wood features with 2 square drive
  • • High low threads
  • • Nibs under the head for easier countersinking
  • • Sharp point
  • • Gray phosphate coating
  • • Curved collation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products