Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Screw, 9/32 in, 3-1/4 in

  • Mfr # S11A325CNJ

  • Zoro # G504256535


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Round Head
System of Measurement
Inch
Screw Size
9/32 in
Collated
Collated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11A325CNJ
Zoro #
G504256535
UPC #
744039023240
Country of Origin
United States

Dimensions

Screw Size
9/32 in
Fastener Length
3-1/4 in

Details

System of Measurement
Inch
Item
Wood Screw
Collated
Collated
Head Type
Round

Description

Orange or clear glue on nails to further increase pullout resistance. 9/32 in Dia checker pattern round head.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.