Zoro Homepage

Wood Screw, Carbon Steel Torx Drive

  • Mfr # 5000149

  • Zoro # G603911120


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Torx Drive
Material
Carbon Steel
Drive Size
T40
Thread Style
Bold
Finish
E-Coat
Screw Size
No. 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000149
Zoro #
G603911120
UPC #
707392225300
Country of Origin
United States

Dimensions

Drive Size
T40
Screw Size
No. 10
Fastener Length
6-3/4 in

Details

Drive
Torx
Material
Carbon Steel
Item
Wood Screw
Thread Style
Bold
Finish
E-Coat
Interior/Exterior
Outdoor
Head Type
Round Head

Description

A high-strength structural wood screw designed with a shorter thread length to fasten multi-ply members such as plated trusses, engineered-lumber products and solid-sawn lumber. Large washer head provides maximum bearing area stamped with the Simpson Strong-Tie and fastener length for easy identification after installation. Low-profile head results in less interference after installation makes stacking and sliding members easier and allows installation of hardware and finishes to be virtually flush. Optimal screw lengths provide maximum penetration while preventing the point from protruding out the back of the member. Deep 6-lobe recess reduces cam-out, making driving easier.

Features
  • No.10 x 6.34 in. Star Round Head E-Coat Carbon Steel Wood Screws
  • Pack of 50
Specifications
  • Callout Size: No. 10
  • Drive Style: Star
  • Head Type: Round Head
  • Finish: E-Coat
  • Material: Carbon Steel
  • Type: Wood Screws
  • Screw Length: 6 34 in.
  • Thread Type: Bold
  • Indoor or Outdoor: Outdoor
  • Drive Type: Lobe
  • Country of Origin: United States
  • Weight: 4.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.