Shop All Drive Pin Anchors
Simpson Strong-Tie
Zinc Nailon Nail Drive Anchor, 3/16" Dia., 7/8" L, Carbon Steel Zinc Plated
Mfr # ZN18078
Zoro # G208728543
product price: $0.18
/ea
Sold in multiples of 1600 for $288.00
$288.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/16"
- Sub-Brand Zinc Nailon
- Overall Length 7/8"
- Material Carbon Steel
- Finish Zinc Plated
Product Information
- Brand Simpson Strong-Tie
- MFR # ZN18078
- Zoro # G208728543
- UPC # 44315052507
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 7/8" |
Drill Bit Size | 3/16" |
Minimum Installation Depth | 5/8" |
Details
Description
Simpson Strong-Tie Drive Pin Anchor, Series: Nailon, 3/16 in Dia, 7/8 in Overall Length, Die-Cast Zamak 3 Alloy Body Shell, Carbon Steel Pin, Mushroom Head, 3/16 in Drill, 5/8 in Minimum Embedment Depth, 115 lb at 3000 psi Shear Strength, 115 lb at 3000 psi Tensile, Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #14 x 4 in, Stainless Steel Hex Head Hex Drive, 25 PK (53279)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Chrome Plated Steel, 30 mm Length, 10 PK (74543)
- ZORO SELECT Low Crown Cap Nut, #12-24, 316 Stainless Steel, Plain, 13/32 in H, 10 PK (CPB266)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 10 PK (WASB14R8)
- ZORO SELECT Nail Drive Anchor, Steel 5 PK (U70651.062.0400)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 1" L, Nylon Plain, 100 PK (02523-PWR)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1" L, Nylon 100 PK (1016ANM)
- DEWALT Tie-Wire Spike Nail Drive Anchor, 1/4" Dia., 1-5/8" L, Steel Zinc Plated, 100 PK (03759-PWR)
- ZORO SELECT Nail Drive Anchor, Steel 25 PK (U70651.037.0475)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1/2" L, Aluminum 1000 PK (10500ALA)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 25 PK (05551-PWR)
- Simpson Strong-Tie Drive Pin Anchors