ZMax 2.56 in. H X 4.65 in. W 16 Ga. Galvanized Steel Joist Hanger
- Mfr # SUL26Z
- Zoro # G7702728
product price:
$
15.59
/ea
Key Features
Height (In.)
5.02775 in.
Width In
5.01352 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUL26Z
- Zoro #
- G7702728
- UPC #
- 707392197201
- Country of Origin
- United States
Dimensions
- Height (In.)
- 5.02775 in.
- Width In
- 5.01352 in.
Description
Joist hangers are designed to provide support underneath the joist, rafter or beam to provide a strong a connection. Simpson Strong-Tie offers a diverse line of hangers to handle almost any application with top flange, concealed flange and field skew able and slope able options. SUL/SUR hangers provide a 45 degree connection between a joist and header.
- • 2 inch x 16 inch joist size
- • Skewed left
- • Can accommodate joists skewed 40 to 50 degree
- • Angled nail slots direct nails for proper installation
- • The joist end may be square cut or bevel cut
- • Z-MAX galvanization offers extra corrosion resistance for exterior and treated-wood applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.