Shop SIMPSON STRONG-TIE
See all product information
Create Account
ZMax 8.81 in. H X 5.67 in. W 14 Ga. Steel Joist Hanger
- Mfr # HUC210-2Z
- Zoro # G705305414
product price:
$
28.99
/ea
Sold in multiples of 25 for
$724.75
Key Features
Width
3.269 in
Height
8.66575 in
Depth
2.697 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HUC210-2Z
- Zoro #
- G705305414
- UPC #
- 707392114109
- Country of Origin
- United States
Dimensions
- Width
- 3.269 in
- Height
- 8.66575 in
- Depth
- 2.697 in
Details
- Item
- Joist
Description
Joist hangers are designed to provide support underneath the joist, rafter or beam to provide a strong a connection. Simpson Strong-Tie offers a diverse line of hangers to handle almost any application with top flange, concealed flange and field skewable and slopeable options. HUC heavy-duty face mount joist hangers are designed for schools and other structures requiring additional strength, longevity and safety factors.
- • Provides a heavy-duty connection between joist and header
- • The concealed-flange design provides cleaner lines for visible applications such as second-story decks and patio covers
- • Install wood joists to wood, masonry and concrete
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.