Simpson
Heavy Duty 3200 psi 2.8 gpm Cold Water Pressure Washer
Mfr # 95000
Zoro # G3106229
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$4,799.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 3200 psi
- Pressure Washer Flow Rate 2.8 gpm
- Pressure Washer Duty Rating Heavy Duty
- Pressure Washer Water Type Cold
- Operating Pressure 3200 psi
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB Poly Dump Cart 12 cu. ft. Capacity (45-0552)
- SUNCASTRP 18 Snow ShovelPusher (SC3850)
- BONIDE PRODUCTS Sedge Ender Concentrate (BO25118)
- TAC-SIX 47 in. Tactical Rifle Gun Sock, Black (13247)
- SIMPSON Heavy Duty 3200 psi 2.8 gpm Cold Water Gas Pressure Washer (ALH3228-S)
- SIMPSON Medium Duty 2800 psi 2.3 gpm Cold Water Gas Pressure Washer (MS60773-S)
- SIMPSON Medium Duty 3000 psi 2.4 gpm Cold Water Gas Pressure Washer (MS60763-S)
- SIMPSON Heavy Duty 3400 psi 2.5 gpm Cold Water Gas Pressure Washer (PS60995)
- SIMPSON Industrial Duty 4400 psi 4.0 gpm Water Pressure Washer (65206)
- SIMPSON Heavy Duty 3200 psi 2.8 gpm Cold Water Gas Pressure Washer, Engine Brand: Honda (PS3228-S)
- DEWALT Industrial Duty 4200 psi 4.0 gpm Cold Water Gas Pressure Washer (60446)
- Simpson Pressure Washers