Xsonic Ss60 Stainless Steel 600 W Thru Hull 50/200 Khz Depth/Temp

  • Mfr # SIM000-13786-001

  • Zoro # G513329060


product price:  $503.58
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIM000-13786-001
Zoro #
G513329060
UPC #
9420024161975
Country of Origin
United States

Description

The SS60 is a 600 W, 50/200 kHz transducer which integrates Airmarfts popular tilted element feature. Tilted element transducers have the ceramic element fixed at either a 20 deg, 12 deg or 0 deg angle within the transducer housing. The transducer is installed almost flush to the hull and the tilted element corrects for the hull deadrise by orienting the beam directly down. This assures maximum echo returns to the transducer and more accurate depth readings. 20 degrees tilt : Black 9 pin connector: 10m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.