Zoro Homepage

ISC Rope Wrench - BLACK

  • Mfr # RW-BK

  • Zoro # G006270466


product price: $177.99
/ea
Free Shipping & Returns

Key Features

For Use With
Only arborist-grade climbing lines 7/16" to 1/2" (11-13mm)
Length
4 in.
Material
Aluminum
Application
The advantages of stationary rope work posi-tioning with the safety and feel of more traditional systems
Features
Rounded edges, smooth bolts and pins and high-end construction by ISC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RW-BK
Zoro #
G006270466
UPC #
5060508263692
Country of Origin
United Kingdom

Dimensions

Length
4 in.
Width
1.5 in.

Details

Item
Rope Wrench
For Use With
Only arborist-grade climbing lines 7/16" to 1/2" (11-13mm)
Material
Aluminum
Color
Black
Application
The advantages of stationary rope work posi-tioning with the safety and feel of more traditional systems
Features
Rounded edges, smooth bolts and pins and high-end construction by ISC

Description

The Singing Tree Rope Wrench is a new invention designed for climbing and descending a single part of line in a manner that closely mimics the doubled rope technique (DdRT), as commonly practiced by arborists. This newest version of the Rope Wrench comes from ISC, and is refined with rounded edges, smooth bolts and pins, and the high-end construction you’d expect from ISC. In short, the Rope Wrench is designed to create drag above a rope-tied friction hitch to reduce resistance so that it is comparable to the doubled rope technique (DdRT). Without the Rope Wrench, the amount of grip resulting from a directly tied friction hitch supporting a climber’s weight makes controlled descent nearly impossible. The hitch is not only difficult to release, but the heat friction is incredibly high. The Rope Wrench accommodates ONLY “arborist-grade” climbing lines (11-13 mm) interacting with spliced, heat resistant, eye-to-eye prusik cord (8-10 mm) and requires a micropulley/carabiner attachment to the saddle. WARNING: This product requires experience and possibly training in rope-assisted climbing techniques (specifically SRT as described above) and tree-related hazard assessment prior to use. ISC Singing Tree Rope Wrench now Approved for ITCC Competitions.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.